A32A1, Disposable Gloves, 3.1 mil Palm, Latex, Powdered, Small, 1000 PK, Cream

  • Mfr # A32A11

  • Zoro # G104650283


product price:  $56.99
/pk 1000, $0.06/ea

Key Features

Material
Latex
Palm Thickness
3.1 mil
Color
Cream
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32A11
Zoro #
G104650283
UPC #
810052971926
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
3.1 mil
Length
9.5in
Finger Thickness
4.5 mil

Details

Material
Latex
Item
Disposable Gloves
Color
Cream
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Series
A32A1
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff
Texture
Smooth

Description

Cream Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. Size Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.