A32A1, Disposable Gloves, 3.1 mil Palm, Latex, Powdered, X-Large, 1000 PK, Cream

  • Mfr # A32A14

  • Zoro # G004650383


product price:  $56.99
/pk 1000, $0.06/ea

Key Features

Material
Latex
Palm Thickness
3.1 mil
Color
Cream
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32A14
Zoro #
G004650383
UPC #
810052972015
Country of Origin
Malaysia

Dimensions

Palm Thickness
3.1 mil
Size
XL
Finger Thickness
4.5 mil
Length
9.5in

Details

Item
Disposable Gloves
Material
Latex
Color
Cream
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Series
A32A1
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Cream Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. Size X-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.