A3CH2, Disposable Gloves, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue

  • Mfr # A3CH23

  • Zoro # G604650325


product price:  $134.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
11 mil
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3CH23
Zoro #
G604650325
UPC #
810052971247
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
11 mil
Length
12 in
Finger Thickness
14 mil

Details

Item
Disposable Gloves
Material
Latex
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
A3CH2
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff

Description

Blue Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. 12" extended cuff. Size Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.