
A3CH2, Disposable Gloves, 11 mil Palm, Latex, Powder-Free, Medium, 500 PK, Blue
Mfr # A3CH22
Zoro # G504650296
product price:Â $134.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Material
Latex
Palm Thickness
11 mil
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3CH22
Zoro #
G504650296
UPC #
810052971216
Country of Origin
Malaysia
Dimensions
Palm Thickness
11 mil
Size
M
Finger Thickness
14 mil
Length
12 in
Details
Material
Latex
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
A3CH2
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff
Description
Blue Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. 12" extended cuff. Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.