
A63C1, Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear
Mfr # A63C14
Zoro # G2709282
product price:Â $56.15
/pk 2000, $0.03/eaKey Features
Color
Clear
Material
Hybrid EVA
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A63C14
Zoro #
G2709282
UPC #
810052970479
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
4 mil
Finger Thickness
4 mil
Details
Item
Disposable Gloves
Color
Clear
Material
Hybrid EVA
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
A63C1
Sterile/Non-Sterile
Non-Sterile
Features
Recyclable
Description
Hybrid EVA Gloves, Used in General Purpose and Food Service applications, low cost, FDA approved for use in food handling or others who come in contact with food
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.