
A7 21g HPPE PU Coated Cut Resistant Gloves, Black, 144 PR/CS, Small, 288PK
Mfr # R41B77
Zoro # G016384726
product price: $179.99
/pk 288, $0.62/ea
Free Shipping & Returns
Key Features
Glove Size
SM
Glove Coating Finish
Smooth
Color
Black
Series
R41B7
Glove Coating Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R41B77
Zoro #
G016384726
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
SM
Details
Glove Coating Finish
Smooth
Color
Black
Series
R41B7
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
Yes
Glove Materials
Polyeurethane
Glove Lining Material
HPPE
ANSI/ISEA Puncture Level
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.