Shop VGUARD
See all product information
Create Account
Canners Gloves, Latex, 12 in L, 13.0 mil, Blue, 2XL, 288 PK
- Mfr # C2356BTXXL
- Zoro # G616296672
product price:Â
$
158.99
/pk of 288, $0.55/ea
Free Shipping & Returns
Key Features
Color
Blue
Glove Materials
Latex
Glove Length
12 in
Glove Thickness
13 mil
Cuff Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2356BTXXL
- Zoro #
- G616296672
- UPC #
- 810073733787
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- 2XL
- Glove Length
- 12 in
- Glove Thickness
- 13 mil
Details
- Item
- Canners Gloves
- Color
- Blue
- Glove Materials
- Latex
- Cuff Style
- Straight
- Standards
- FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
- Glove Liner Material
- Latex
Description
- Traditional "Canners" glove for poultry and seafood handling, food processing, and general cleaning
- Flexible, form-fitting latex for excellent dexterity
- Protects against animal fats, chemicals, and liquids
- Unlined to reduce potential product contamination
- Blue aids in contamination control
- Honeycomb texturing provides non-slip grip
- Straight cuff provides contoured forearm fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.