Chemical Resistant Gloves, 15.0 MIL, Green, 288 PK

  • Mfr # C14A211

  • Zoro # G104650269


product price: $208.99
/pk 288, $0.73/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Glove Thickness
15.0 MIL
Special Features
Excellent puncture abrasion and snag resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14A211
Zoro #
G104650269
UPC #
810052974828
Country of Origin
Sri Lanka

Dimensions

Glove Thickness
15.0 MIL

Details

Item
Chemical Resistant Gloves
Color
Green
Special Features
Excellent puncture abrasion and snag resistance

Description

Green Nitrile Chemical Gloves provide excellent puncture, abrasion and snag resistance. Offer strong combination of chemical resistance and strength. Ultra flexible and comfortable. No risk of lint contamination. They protect from bases, oils, many solvents and esters, greases and animal fats. Excellent wet and dry grip with diamond texturing. Not recommended for keytones or heavey organic solvents. Size XX-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.