Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, 22.0 MIL, Green, 144 PK

  • Mfr # C16A211

  • Zoro # G204650381


product price: $539.99
/pk 144, $3.75/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Glove Thickness
22.0 MIL
Special Features
Excellent puncture abrasion and snag resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16A211
Zoro #
G204650381
UPC #
810052974989
Country of Origin
Sri Lanka

Dimensions

Glove Thickness
22.0 MIL

Details

Item
Chemical Resistant Gloves
Color
Green
Special Features
Excellent puncture abrasion and snag resistance

Description

Green Nitrile Chemical Gloves provide excellent puncture, abrasion and snag resistance. Suitable for heavy duty jan/san cleaning and tank cleaning. No risk of lint containation. Provides diamond grip texturing. They protect from bases, oils, many solvents and esters, greases and animal fats. Not recommended for keytones or heavey organic solvents. Size XX-Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.