Zoro Homepage

Cut Level A3 , Polyurethane , Smooth , LG 288 PK

  • Mfr # R11A39

  • Zoro # G016296708


product price: $580.99
/pk 288, $2.02/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R11A39
Zoro #
G016296708
UPC #
810052978130
Country of Origin
China

Dimensions

Glove Size
LG

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Standards
FFDCA
Glove Lining Material
HPPE
Palm Material
Polyeurethane
ANSI/ISEA Puncture Level
4

Description

  • Flexible, breathable seamless knit HPPE blended cut resistant gloves keep hands cool
  • Ideal for manufacturing, construction, metal and glass fabrication and machining
  • Polyurethane palm coating resists abrasion and provides good wet and dry grip. Breathable, seamless knit liner keeps hands cool
  • Machine washable
  • Not made with natural rubber latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.