Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , LG 48 PK

  • Mfr # R18G49

  • Zoro # G716296756


product price: $140.99
/pk 48, $2.94/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray
ANSI/ISEA Abrasion Level
3
Palm Material
HPPE
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R18G49
Zoro #
G716296756
UPC #
810052978291
Country of Origin
China

Dimensions

Glove Size
LG

Details

ANSI/ISEA Cut Level
A4
Color
Gray
ANSI/ISEA Abrasion Level
3
Palm Material
HPPE
ANSI/ISEA Puncture Level
2
Standards
FFDCA
Glove Lining Material
HPPE

Description

  • Uncoated for ultimate dexterity in food processing, food service and manufacturing applications
  • Breathable, seamless knit HPPE blended liner keeps hands cool and dry
  • Extended cuff protects wrists and forearm
  • Ambidextrous. Wear as a cut protection liner under disposable and chemical resistant gloves
  • Machine washable
  • Individually packaged 1-each/polybag
  • Not made with natural rubber latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.