
Cut Level A4 , SM 48 PK
Mfr # R18G47
Zoro # G516296734
product price: $140.99
/pk 48, $2.94/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Color
Gray
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R18G47
Zoro #
G516296734
UPC #
810052978215
Country of Origin
China
Dimensions
Glove Size
SM
Details
ANSI/ISEA Cut Level
A4
Color
Gray
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Standards
FFDCA
Palm Material
HPPE
Glove Lining Material
HPPE
Description
- Uncoated for ultimate dexterity in food processing, food service and manufacturing applications
- Breathable, seamless knit HPPE blended liner keeps hands cool and dry
- Extended cuff protects wrists and forearm
- Ambidextrous. Wear as a cut protection liner under disposable and chemical resistant gloves
- Machine washable
- Individually packaged 1-each/polybag
- Not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.