Zoro Homepage

Cut Level A7 , Polyurethane , Smooth , MD 288 PK

  • Mfr # R41B78

  • Zoro # G616296733


product price: $179.99
/pk 288, $0.62/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R41B78
Zoro #
G616296733
UPC #
810073734029
Country of Origin
Pakistan

Dimensions

Glove Size
MD

Details

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Glove Lining Material
HPPE
Palm Material
Polyeurethane

Description

  • Like you’re wearing nothing at all. Ultra lightweight and dexterous 21 gauge innovative technology for barehand like feel cut protection
  • Seamless knit HPPE blended liner keeps hands cool for all day wear
  • Touchscreen compatible technology. Machine washable
  • A7 cut level protection. Recommended for heavy manufacturing, construction, metal and glass fabrication and machining.
  • Abrasion resistant polyurethane palm coating provides superior wet and dry grip
  • Reinforced nitrile thumbcrotch for longer glove life
  • Not made with natural rubber latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.