
Disposable Coveralls, Collared, Polypropylene, Open Wrist, Open Ankle, Serged Seam, White, 25 PK
Mfr # BC11A18
Zoro # G016296692
product price: $48.65
/pk 25, $1.95/eaKey Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC11A18
Zoro #
G016296692
UPC #
810073738911
Country of Origin
China
Dimensions
Thickness
28gsm
Details
Item
Disposable Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Open
Standards
FFDCA
Ankle Closure
Open
Hazard Protection Type
Non-hazarous dry particles, dust, dirt, grease, and grime
Coverall Style
Collared
Description
- Protect workers against non-hazarous dry particles, dust, dirt, grease, and grime
- Breathable Polypropylene material is light weight, soft and ultra breathable
- Disposable and economical
- Serged seams with zipper front closure. Fold-down collar
- Open wrists and ankles for easy donning
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.