
Disposable Coveralls, Hooded, Microporous, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK
Mfr # BC29B15
Zoro # G016296654
product price:Â $79.99
/pk 25, $3.20/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC29B15
Zoro #
G016296654
UPC #
810073730427
Country of Origin
China
Dimensions
Thickness
60gsm
Details
Item
Disposable Coveralls
Color
White
Material
Microporous
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Elastic
Standards
FFDCA
Ankle Closure
Elastic
Series
ArmorGuard
Hazard Protection Type
Non-hazardous grease, grime, particles, dust, aerosols and light liquid splash
Coverall Style
Hooded
Description
- Armor workers against non-hazardous grease, grime, particles, dust, aerosols and light liquid splash
- 60gsm breathable microporous offers superior barrier protection
- Serged seams with zipper front closure
- Hood and elastic wrists and ankles keep out dirt and debris
- Latex free to eliminate allergy concerns
- Silicone free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.