
Disposable Coveralls, Hooded, Polypropylene, Elastic Wrist, Elastic Ankle, Serged Seam, White
Mfr # BC13A16
Zoro # G616296689
product price: $55.65
/pk 25, $2.23/eaKey Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC13A16
Zoro #
G616296689
UPC #
810073739345
Country of Origin
China
Dimensions
Thickness
28gsm
Details
Item
Disposable Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Elastic
Standards
FFDCA
Ankle Closure
Elastic
Hazard Protection Type
Non-hazarous dry particles, dust, dirt, grease, and grime
Coverall Style
Hooded
Description
- Protect workers against non-hazarous dry particles, dust, dirt, grease, and grime
- Breathable Polypropylene material is light weight, soft and ultra breathable
- Disposable and economical
- Serged seams with zipper front closure. Fold-down collar
- Elastic wrists and ankles keep out dirt and debris
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.