Zoro Homepage

Disposable Hood, Polypropylene, White, Covers Head, Nose, Mouth , 1000 PK

  • Mfr # B19N13

  • Zoro # G116296714


product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Closure Type
Elastic
Areas Covered
Head, Nose, Mouth
Standards
FFDCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B19N13
Zoro #
G116296714
UPC #
810052973524
Country of Origin
China

Dimensions

Size
LG

Details

Item
Disposable Hood
Color
White
Material
Polypropylene
Closure Type
Elastic
Areas Covered
Head, Nose, Mouth
Standards
FFDCA

Description

  • Breathable, soft, and lightweight one-piece protection when full hair and facial hair coverage is required
  • Spunbond Polypropylene offers a secure, comfortable fit for all-day wear
  • Superior barrier properties
  • Good alternative to bouffants and hairnets
  • Strong, elastic face enclosure
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.