
Disposable Hood, Polypropylene, White, Covers Head, Nose, Mouth , 1000 PK
Mfr # B19N14
Zoro # G116296684
product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Closure Type
Elastic
Areas Covered
Head, Nose, Mouth
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B19N14
Zoro #
G116296684
UPC #
810052973548
Country of Origin
China
Dimensions
Size
XL
Details
Item
Disposable Hood
Color
White
Material
Polypropylene
Closure Type
Elastic
Areas Covered
Head, Nose, Mouth
Standards
FFDCA
Description
- Breathable, soft, and lightweight one-piece protection when full hair and facial hair coverage is required
- Spunbond Polypropylene offers a secure, comfortable fit for all-day wear
- Superior barrier properties
- Good alternative to bouffants and hairnets
- Strong, elastic face enclosure
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.