Zoro Homepage

Disposable Lab Coat, Lightweight Polypropylene, Snap Closure Closure, White, 3XL, 30 PK

  • Mfr # B1AS16

  • Zoro # G416296759


product price: $35.79
/pk 30, $1.19/ea

Key Features

Material
Lightweight Polypropylene
Number of Pockets
0
Cuff Style
Elastic
Material Weight
28 gsm
Collar Style
Fold Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS16
Zoro #
G416296759
UPC #
810052978451
Country of Origin
China

Dimensions

Named Size
3XL

Details

Material
Lightweight Polypropylene
Number of Pockets
0
Cuff Style
Elastic
Material Weight
28 gsm
Color
White
Collar Style
Fold Down
Closure Type
Snap Closure
Item
Disposable Lab Coat
Standards
FFDCA

Description

  • Protect workers from non-hazardous particles, dust and grime
  • Breathable and comfortable 28gsm spunbond polypropylene for all-day wear
  • Snap-button front, fold down collar, and elastic wrists for added protection
  • Economical and disposable
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.