Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Lightweight Polypropylene, Snap Closure Closure, White, 4XL, 30 PK

  • Mfr # B1AS17

  • Zoro # G916296730


product price: $35.79
/pk 30, $1.19/ea

Key Features

Standards
FFDCA
Collar Style
Fold Down
Cuff Style
Elastic
Number of Pockets
0
Closure Type
Snap Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS17
Zoro #
G916296730
UPC #
810052978482
Country of Origin
China

Dimensions

Named Size
4XL

Details

Standards
FFDCA
Item
Disposable Lab Coat
Collar Style
Fold Down
Cuff Style
Elastic
Number of Pockets
0
Closure Type
Snap Closure
Material
Lightweight Polypropylene
Material Weight
28 gsm
Color
White

Description

  • Protect workers from non-hazardous particles, dust and grime
  • Breathable and comfortable 28gsm spunbond polypropylene for all-day wear
  • Snap-button front, fold down collar, and elastic wrists for added protection
  • Economical and disposable
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.