
Disposable Lab Coat, Lightweight Polypropylene, Snap Closure Closure, White, 5XL, 30 PK
Mfr # B1AS18
Zoro # G716296701
product price: $35.79
/pk 30, $1.19/eaKey Features
Material
Lightweight Polypropylene
Collar Style
Fold Down
Cuff Style
Elastic
Material Weight
28 gsm
Number of Pockets
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS18
Zoro #
G716296701
UPC #
810052978512
Country of Origin
China
Dimensions
Named Size
5XL
Details
Material
Lightweight Polypropylene
Collar Style
Fold Down
Item
Disposable Lab Coat
Color
White
Cuff Style
Elastic
Material Weight
28 gsm
Number of Pockets
0
Closure Type
Snap Closure
Standards
FFDCA
Description
- Protect workers from non-hazardous particles, dust and grime
- Breathable and comfortable 28gsm spunbond polypropylene for all-day wear
- Snap-button front, fold down collar, and elastic wrists for added protection
- Economical and disposable
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.