
Disposable Lab Coat, Medium weight Polypropylene, Snap Closure Closure, White, 2XL, 30 PK
Mfr # B1CS15
Zoro # G416296711
product price: $39.39
/pk 30, $1.31/eaKey Features
Cuff Style
Elastic
Closure Type
Snap Closure
Collar Style
Fold Down
Material
Medium weight Polypropylene
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CS15
Zoro #
G416296711
UPC #
810052978994
Country of Origin
China
Dimensions
Named Size
2XL
Details
Cuff Style
Elastic
Closure Type
Snap Closure
Collar Style
Fold Down
Material
Medium weight Polypropylene
Standards
FFDCA
Number of Pockets
0
Item
Disposable Lab Coat
Color
White
Material Weight
40 gsm
Description
- Protect workers from non-hazardous particles, dust and grime
- Medium weight 40gsm material provides a protective barrier
- Breathable and comfortable spunbond polypropylene for all-day wear
- Snap-button front, fold down collar, and elastic wrists for added protection
- Economical and disposable
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.