
Disposable Lab Coat, Medium weight Polypropylene, Snap Closure Closure, White, 3XL, 30 PK
Mfr # B1CS16
Zoro # G816296649
product price: $39.39
/pk 30, $1.31/eaKey Features
Closure Type
Snap Closure
Collar Style
Fold Down
Color
White
Cuff Style
Elastic
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CS16
Zoro #
G816296649
UPC #
810052979021
Country of Origin
China
Dimensions
Named Size
3XL
Details
Closure Type
Snap Closure
Collar Style
Fold Down
Color
White
Cuff Style
Elastic
Standards
FFDCA
Material Weight
40 gsm
Material
Medium weight Polypropylene
Item
Disposable Lab Coat
Number of Pockets
0
Description
- Protect workers from non-hazardous particles, dust and grime
- Medium weight 40gsm material provides a protective barrier
- Breathable and comfortable spunbond polypropylene for all-day wear
- Snap-button front, fold down collar, and elastic wrists for added protection
- Economical and disposable
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.