Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Medium weight Polypropylene, Snap Closure Closure, White, 4XL, 30 PK

  • Mfr # B1CS17

  • Zoro # G916296761


product price: $39.39
/pk 30, $1.31/ea

Key Features

Closure Type
Snap Closure
Collar Style
Fold Down
Standards
FFDCA
Material Weight
40 gsm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1CS17
Zoro #
G916296761
UPC #
810073738447
Country of Origin
China

Dimensions

Named Size
4XL

Details

Closure Type
Snap Closure
Collar Style
Fold Down
Standards
FFDCA
Item
Disposable Lab Coat
Material Weight
40 gsm
Color
White
Cuff Style
Elastic
Material
Medium weight Polypropylene
Number of Pockets
0

Description

  • Protect workers from non-hazardous particles, dust and grime
  • Medium weight 40gsm material provides a protective barrier
  • Breathable and comfortable spunbond polypropylene for all-day wear
  • Snap-button front, fold down collar, and elastic wrists for added protection
  • Economical and disposable
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.