Zoro Homepage

Disposable Lab Coat, Medium weight Polypropylene, Snap Closure Closure, White, 5XL, 30 PK

  • Mfr # B1CS18

  • Zoro # G016296661


product price: $40.65
/pk 30, $1.36/ea

Key Features

Number of Pockets
0
Material Weight
40 gsm
Collar Style
Fold Down
Closure Type
Snap Closure
Material
Medium weight Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1CS18
Zoro #
G016296661
UPC #
810073738478
Country of Origin
China

Dimensions

Named Size
5XL

Details

Number of Pockets
0
Material Weight
40 gsm
Collar Style
Fold Down
Closure Type
Snap Closure
Material
Medium weight Polypropylene
Cuff Style
Elastic
Item
Disposable Lab Coat
Standards
FFDCA
Color
White

Description

  • Protect workers from non-hazardous particles, dust and grime
  • Medium weight 40gsm material provides a protective barrier
  • Breathable and comfortable spunbond polypropylene for all-day wear
  • Snap-button front, fold down collar, and elastic wrists for added protection
  • Economical and disposable
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.