Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Coverall, 55gsm, Blue, Hood, Boots, Elastic Wrists, 3XL, 25PK

  • Mfr # BC4DA26

  • Zoro # G816384698


product price: $85.29
/pk 25, $3.41/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
Microporous
Fabric Weight
55 gsm
Color
Blue
Closure Type
Zipper front closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4DA26
Zoro #
G816384698
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Material
Microporous
Fabric Weight
55 gsm
Color
Blue
Closure Type
Zipper front closure
Item
Coveralls
Series
BC4DA
Standards
NFPA 701, EN 1149-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.