
FR Disposable Coveralls, Collared, FR Treated SMS, Elastic Wrist, Elastic Ankle, Serged Seam, Blue
Mfr # BC4DA23
Zoro # G016296760
product price: $85.29
/pk 25, $3.41/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
FR Treated SMS
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC4DA23
Zoro #
G016296760
UPC #
810073735095
Country of Origin
China
Dimensions
Thickness
55 gsm
Details
Item
FR Disposable Coveralls
Color
Blue
Material
FR Treated SMS
Seam Style
Serged
Closure Type
Zipper front closure
Cuff Style
Elastic
Standards
NFPA 701, EN 1149-5
Ankle Closure
Elastic
Hazard Protection Type
Flame Retardant coverall protects workers against sparks, splashes and spills
Coverall Style
Collared
Description
- Flame Retardant coverall protects workers against sparks, splashes and spills
- 55gsm FR treated breathable SMS material self extinguishes when exposed to flames and arc flashes
- Secondary FR protection prolongs the life of primary FR garments
- Serged seams with zipper front closure
- Elastic wrists and ankles keep out dirt and debris
- Anti-static
- Latex free to eliminate allergy concerns
- Silicone free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.