Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gowns, Cast Polyethylene, 4.5 mil, 55 in, Blue, 2XL, 100 PK

  • Mfr # B98P25

  • Zoro # G316296644


product price: $67.79
/pk 100, $0.68/ea

Key Features

Color
Blue
Material
Cast Polyethylene
Length
55 in
Thickness
4.5 mil
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B98P25
Zoro #
G316296644
UPC #
810052979212
Country of Origin
China

Dimensions

Length
55 in
Thickness
4.5 mil
Size
2XL
Width
38 in

Details

Item
Gowns
Color
Blue
Material
Cast Polyethylene
Standards
FFDCA

Description

  • Effective protection against fluids, grease, and oils
  • Lightweight, embossed CPE
  • Over-the-head apron style neck allows for quick and easy removal
  • Open back. Adjustable waist ties
  • Die cut thumbholes keep sleeves from sliding up when donning gloves
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.