Heavy Duty Coated Shoe Cover, Gray, 3/100, XL, 300PK

  • Mfr # BB5L04

  • Zoro # G316384723


product price: $83.65
/pk 300, $0.28/ea
Free Shipping & Returns

Key Features

Fabric Weight
70 gsm
Named Size
XL
Series
BB5L0
Material
Spunbond Polypropylene with Polyethylene Coating
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB5L04
Zoro #
G316384723
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL

Details

Fabric Weight
70 gsm
Series
BB5L0
Material
Spunbond Polypropylene with Polyethylene Coating
Color
Gray
Standards
FFDCA
Item
Shoe Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.