Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood, Polypropylene, White, , 2000 PK

  • Mfr # B19Q14

  • Zoro # G816296731


product price: $265.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Size
XL
Standards
FFDCA
Package Type
Bulk Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B19Q14
Zoro #
G816296731
UPC #
810052973623
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hood
Color
White
Material
Polypropylene
Standards
FFDCA
Package Type
Bulk Pack

Description

  • Breathable, soft, and lightweight one-piece protection when full hair and facial hair coverage is required
  • Spunbond Polypropylene offers a secure, comfortable fit for all-day wear
  • Superior barrier properties
  • Good alternative to bouffants and hairnets
  • Strong, elastic face enclosure
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.