Vguard

A22A2, Industrial Glove, 2.8 mil Palm Thickness, Vinyl, Powdered, Medium, 1000 PK (Discontinued)



This Product is Discontinued
Shop for all Disposable Gloves

Key Features

  • Color Blue
  • Material Vinyl
  • Palm Thickness 2.8 mil
  • Length 9.5in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size Medium
Length 9.5in

Details

Item Industrial Glove
Color Blue
Material Vinyl
Palm Thickness 2.8 mil
Latex-Free Yes
Powdered/Powder-Free Powdered
Disposable Glove Type Industrial Grade
Series A22A2
Sterile/Non-Sterile Non-Sterile
Finger Thickness 3 mil
Texture Smooth Texture

Description

Blue Vinyl Industrial Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant for foodservice applications. Size Medium

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products