This item is Discontinued.

Vguard Latex, 12 in L, 16.0 mil, Yellow, 2XL, 288 PK C25B111

Latex, 12 in L, 16.0 mil, Yellow, 2XL, 288 PK (Discontinued)

  • Mfr # C25B111
  • Zoro # G916296686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25B111
Zoro #
G916296686
UPC #
810052974507
Country of Origin
Sri Lanka

Dimensions

Glove Length
12 in
Glove Size
2XL
Glove Thickness
16.0 mil

Details

Glove Materials
Latex
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Glove Liner Material
Latex
Color
Yellow
Cuff Style
Rolled

Description

  • All purpose glove for janitorial, maintenance, food processing, and food service
  • Form-fitting latex for jobs requiring tactile precision
  • Protects against chemicals, animal fats, and liquids
  • Moisture absorbent soft cotton flock lining for comfort and easy donning
  • Embossed honeycomb texturing provides non-slip grip
  • Resists snags, punctures, and abrasion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.