
Latex, 12 in L, 16.0 mil, Yellow, MD, 288 PK
Mfr # C25B18
Zoro # G216296706
product price: $114.99
/pk 288, $0.40/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Thickness
16.0 mil
Cuff Style
Rolled
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Glove Materials
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25B18
Zoro #
G216296706
UPC #
810052974446
Country of Origin
Sri Lanka
Dimensions
Glove Thickness
16.0 mil
Glove Size
MD
Glove Length
12 in
Details
Color
Yellow
Cuff Style
Rolled
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Glove Materials
Latex
Glove Liner Material
Latex
Description
- All purpose glove for janitorial, maintenance, food processing, and food service
- Form-fitting latex for jobs requiring tactile precision
- Protects against chemicals, animal fats, and liquids
- Moisture absorbent soft cotton flock lining for comfort and easy donning
- Embossed honeycomb texturing provides non-slip grip
- Resists snags, punctures, and abrasion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.