Shop VGUARD
See all product information
Create Account
Micro-Foam Coated Nylon Knit Gloves, Gray/Black, (144 pr/pk) 2XL, 144PK
- Mfr # G23C111
- Zoro # G523363115
product price:Â
$
541.99
/pk of 144, $3.76/ea
Free Shipping & Returns
Key Features
Glove Materials
Micro-Foam Nitrile Coated Nylon
ANSI/ISEA Abrasion Level
ANSI 6
Standards
EN 388
Application
Industrial, Manufacturing, Warehousing, Automotive, Maintenance, Parts Handling, Janitorial, Touchscreen
Glove Length
10.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G23C111
- Zoro #
- G523363115
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Micro-Foam Nitrile Coated Nylon
- ANSI/ISEA Abrasion Level
- ANSI 6
- Standards
- EN 388
- Application
- Industrial, Manufacturing, Warehousing, Automotive, Maintenance, Parts Handling, Janitorial, Touchscreen
- Glove Coating Material
- Black Nitrile
- Color
- Black/Gray
- Glove Coating Finish
- Micro-Foam
- Item
- General Purpose Glove
- ANSI/ISEA Puncture Level
- ANSI 2
Dimensions
- Glove Length
- 10.43 in
- Glove Size
- 2XL
Description
Micro-foam nitrile palm coating provides excellent grip and abrasion resistance for use in dry and light oil environments. Ultra breathable, seamless knit liner keeps hands cool and dry for extended wear. Dexterous and flexible. Dark color hides dirt and grim. Touchscreen compatible technology. Machine washable. Size 2X-Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.