Zoro Homepage

Microporous Coverall, 60gsm, White, Open Wrists & Ankles, 25ea/case, 4XL, 25PK

  • Mfr # BC2AB17

  • Zoro # G116296653


product price: $78.15
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous
Closure Type
Zipper front closure
Standards
FFDCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2AB17
Zoro #
G116296653
UPC #
810073732070
Country of Origin
China

Details

Item
Coveralls
Color
White
Material
Microporous
Closure Type
Zipper front closure
Standards
FFDCA

Description

  • Armor workers against non-hazardous grease, grime, particles, dust, aerosols and light liquid splash
  • 60gsm breathable microporous offers superior barrier protection
  • Serged seams with zipper front closure
  • Open wrists and ankles for easy donning
  • Latex free to eliminate allergy concerns
  • Silicone free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.