Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microporous Coverall, 60gsm, White, Open Wrists & Ankles, L, 25PK

  • Mfr # BC2AB13

  • Zoro # G316384679


product price: $78.15
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper front closure
Fabric Weight
60 gsm
Series
BC2AB
Material
Microporous
Standards
FFDCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2AB13
Zoro #
G316384679
UPC #
-
Country of Origin
China

Dimensions

Size
LG

Details

Item
Coveralls
Closure Type
Zipper front closure
Fabric Weight
60 gsm
Series
BC2AB
Material
Microporous
Standards
FFDCA
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.