Zoro Homepage

Microporous Coverall, 60gsm, White, Open Wrists & Ankles, XL, 25PK

  • Mfr # BC2AB14

  • Zoro # G616384683


product price: $78.15
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper front closure
Standards
FFDCA
Fabric Weight
60 gsm
Material
Microporous
Series
BC2AB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2AB14
Zoro #
G616384683
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Closure Type
Zipper front closure
Standards
FFDCA
Fabric Weight
60 gsm
Material
Microporous
Series
BC2AB
Color
White
Item
Coveralls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.