Nitrile Chemical Gloves, 11 mil Palm, Nitrile, 2XL, 288 PK, Green

  • Mfr # C11A211

  • Zoro # G816296717


product price:  $202.99
/pk 288, $0.70/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
11 mil
Color
Green
Latex-Free
Latex-Free
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C11A211
Zoro #
G816296717
UPC #
810073731226
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
11 mil
Size
2XL
Length
13 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Latex-Free
Latex-Free
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Cuff Style
Straight

Description

  • Durable protection from heavier-duty chemicals, grease, and fats
  • Puncture and abrasion resistant Nitrile
  • Non-slip, raised diamond texturing for dry, wet, and oily environments
  • Unlined for ultimate dexterity. Reduces potential product contamination
  • Silicone free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.