
Nitrile Chemical Gloves, 15.0 mil Palm, Nitrile, SM, 288 PK, Green
Mfr # C14A27
Zoro # G516296697
product price:Â $234.99
/pk 288, $0.82/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Size
S
Palm Thickness
15.0 mil
Color
Green
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C14A27
Zoro #
G516296697
UPC #
810073735606
Country of Origin
Sri Lanka
Dimensions
Size
S
Palm Thickness
15.0 mil
Length
13 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Green
Latex-Free
Latex-Free
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Cuff Style
Straight
Description
- Durable protection from heavier-duty chemicals, grease, and fats
- Puncture and abrasion resistant Nitrile
- Non-slip, raised diamond texturing for dry, wet, and oily environments
- Unlined for ultimate dexterity. Reduces potential product contamination
- Silicone free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.