
Nitrile, Foam, 4 Abrasion Level, White/Gray, 2XL 144 PK
Mfr # G12A211
Zoro # G816296663
product price: $374.99
/pk 144, $2.60/ea
Free Shipping & Returns
Key Features
Color
White/Gray
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Foam
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G12A211
Zoro #
G816296663
UPC #
810052977973
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Color
White/Gray
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Foam
Standards
FFDCA
Glove Lining Material
Nylon
Glove Materials
Nitrile
ANSI/ISEA Puncture Level
2
Description
- Foam nitrile palm coating resists abrasion and channels away liquids for nonslip grip in wet and oily environments
- Dexterous, form-fitting gloves ideal for manufacturing, warehousing, cleaning, machining, and maintenance work
- Breathable, seamless knit nylon liner keeps hands cool and dry
- Machine washable
- Not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.