Nitrile Gloves, 3.5 mil Palm, Nitrile, XL, 1000 PK, Blue

  • Mfr # A13A14

  • Zoro # G316296705


product price: $55.15
/pk 1000, $0.06/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Standards
FFDCA
Disposable Glove Grade
General Purpose 4.0 AQL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13A14
Zoro #
G316296705
UPC #
810073737273
Country of Origin
Multiple

Dimensions

Size
XL
Palm Thickness
3.5 mil
Length
9 in

Details

Item
Nitrile Gloves
Color
Blue
Material
Nitrile
Standards
FFDCA
Disposable Glove Grade
General Purpose 4.0 AQL

Description

  • Effective protection against liquids, oils, and chemicals
  • Excellent puncture and abrasion resistance
  • Powder Free
  • Ambidextrous
  • Eliminates exposure to latex
  • Textured surface for improved grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.