
Nitrile Gloves, 4 mil Palm, Nitrile, 2XL, 1000 PK, Blue
Mfr # A17A15
Zoro # G416296643
product price: $56.85
/pk 1000, $0.06/eaKey Features
Size
2XL
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A17A15
Zoro #
G416296643
UPC #
810073737600
Country of Origin
Multiple
Dimensions
Size
2XL
Palm Thickness
4 mil
Length
9 in
Details
Item
Nitrile Gloves
Color
Blue
Material
Nitrile
Standards
FFDCA
Disposable Glove Grade
General Purpose 4.0 AQL
Description
- Effective protection against liquids, oils, and chemicals
- Excellent puncture and abrasion resistance
- Powder Free
- Ambidextrous
- Eliminates exposure to latex
- Textured surface for improved grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.