Nitrile Gloves, 4 mil Palm, Nitrile, Medium, 1000 PK, Blue
- Mfr # A17A12
- Zoro # G716296749
product price:Â
$
68.69
/pk of 1000, $0.07/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Standards
FFDCA
Disposable Glove Grade
General Purpose 4.0 AQL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A17A12
- Zoro #
- G716296749
- UPC #
- 810073737518
- Country of Origin
- Multiple
Dimensions
- Size
- Medium
- Palm Thickness
- 4 mil
- Length
- 9 in
Details
- Item
- Nitrile Gloves
- Color
- Blue
- Material
- Nitrile
- Standards
- FFDCA
- Disposable Glove Grade
- General Purpose 4.0 AQL
Description
- Effective protection against liquids, oils, and chemicals
- Excellent puncture and abrasion resistance
- Powder Free
- Ambidextrous
- Eliminates exposure to latex
- Textured surface for improved grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.