Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile Gloves, 7.0 mil Palm, Nitrile, 2XL, 900 PK, Black

  • Mfr # A19A35

  • Zoro # G716296718


product price: $109.99
/pk 900, $0.12/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Black
Material
Nitrile
Palm Thickness
7.0 mil
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19A35
Zoro #
G716296718
UPC #
810052975375
Country of Origin
Multiple

Dimensions

Size
2XL
Palm Thickness
7.0 mil
Length
9 in

Details

Item
Nitrile Gloves
Color
Black
Material
Nitrile
Disposable Glove Grade
Exam 2.5 AQL

Description

  • Effective protection against chemicals, oils and bloodborne pathogens
  • Medical Grade
  • Tested for use against Fentanyl Citrate as per ASTM D6978
  • Powder Free
  • Ambidextrous
  • Eliminates exposure to latex
  • Textured surface for improved grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.