Zoro Homepage

Nitrile Gloves, 8.0 mil Palm, Nitrile, Medium, 1000 PK, Orange

  • Mfr # A1GA62

  • Zoro # G016296685


product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8.0 mil
Standards
EN ISO 374-1/Type A, EN ISO 374-5
Disposable Glove Grade
General Purpose 4.0 AQL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1GA62
Zoro #
G016296685
UPC #
810052976648
Country of Origin
Malaysia

Dimensions

Size
Medium
Palm Thickness
8.0 mil
Length
9 in

Details

Item
Nitrile Gloves
Color
Orange
Material
Nitrile
Standards
EN ISO 374-1/Type A, EN ISO 374-5
Disposable Glove Grade
General Purpose 4.0 AQL

Description

  • Raised diamond texturing channels away liquids and oil for a secure grip
  • Extra thick nitrile offers superior protection against rips, tears and punctures
  • Tested for use against Fentanyl Citrate as per ASTM D6979
  • Hi-VIs orange color creates more hand awareness
  • Powder free and silicone free
  • Ambidextrous
  • Eliminates exposure to latex
  • Comfortable fit and feel
  • Fatigue free movement and unparalleled dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.