
Polyethylene Apron, Virgin Low Density Polyethylene, Embossed, 1.0 mil, 42 in, White, 24X42"
Mfr # B77N14
Zoro # G016296678
product price: $84.85
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
Virgin Low Density Polyethylene, Embossed
Length
42 in
Thickness
1.0 mil
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B77N14
Zoro #
G016296678
UPC #
810052973326
Country of Origin
China
Dimensions
Length
42 in
Thickness
1.0 mil
Size
24X42"
Width
24 in
Details
Item
Polyethylene Apron
Color
White
Material
Virgin Low Density Polyethylene, Embossed
Standards
FFDCA
Description
- Effective disposable protection against fluids, grease, and oils
- Die cut embossed polyethylene
- Over-the-head neck allows for quick and easy removal
- Adjustable waist ties
- Bulk packaged, 100 aprons individually folded inside inner box. Easily dispense one apron at a time
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.