Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Lab Coat, 28gsm, Blue, No Pockets, Snap Front, S, 30PK

  • Mfr # B1AS21

  • Zoro # G216384700


product price: $34.15
/pk 30, $1.14/ea

Key Features

Material Weight
28 gsm
Closure Type
Snap Closure
Series
B1AS2
Color
Blue
Named Size
SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS21
Zoro #
G216384700
UPC #
-
Country of Origin
China

Dimensions

Named Size
SM

Details

Material Weight
28 gsm
Closure Type
Snap Closure
Item
Lab Coat
Series
B1AS2
Color
Blue
Material
Spunbond Polypropylene
Number of Pockets
No Pockets
Standards
FFDCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.