Shop VGUARD
See all product information
Create Account
Polyurethane Coated Nylon Knit Gloves, Black/Black, (144 pr/pk) Medium, 144PK
- Mfr # G16B18
- Zoro # G923363111
product price:Â
$
200.99
/pk of 144, $1.40/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Black Polyurethane
ANSI/ISEA Abrasion Level
ANSI 3
Application
Industrial, Manufacturing, Warehousing, Automotive, Maintenance, Parts Handling, Janitorial, Touchscreen
Glove Materials
Polyurethane Coated Nylon Knit
ANSI/ISEA Puncture Level
ANSI 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G16B18
- Zoro #
- G923363111
- UPC #
- -
- Country of Origin
- China
- Glove Coating Material
- Black Polyurethane
- ANSI/ISEA Abrasion Level
- ANSI 3
- Item
- General Purpose Glove
- Application
- Industrial, Manufacturing, Warehousing, Automotive, Maintenance, Parts Handling, Janitorial, Touchscreen
- Glove Materials
- Polyurethane Coated Nylon Knit
- ANSI/ISEA Puncture Level
- ANSI 2
- Color
- Black
- Standards
- EN 388
- Glove Coating Finish
- Smooth
Dimensions
- Glove Length
- 9.25 in
- Glove Size
- M
Description
Polyurethane palm coating resists abrasion and provides good wet and dry grip. Dexterous, form-fitting gloves ideal for warehousing, janitorial, assembly, automotive, manufacturing and maintenance work. Breathable, seamless knit nylon liner keeps hands cool and dry. Black liner and coating hides dirt and grim. Touchscreen compatible technology. Machine washable. Size Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.