Zoro Homepage

Shoe Cover, Latex, Yellow, , LG

  • Mfr # BAEP83

  • Zoro # G516296673


product price: $306.99
/pk 100, $3.07/ea
Free Shipping & Returns

Key Features

Overall Height
6.5 in
Material
Latex
Named Size
LG
Standards
FFDCA
Thickness
16.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAEP83
Zoro #
G516296673
UPC #
810073731127
Country of Origin
China

Dimensions

Overall Height
6.5 in
Named Size
LG
Thickness
16.0 mil

Details

Material
Latex
Standards
FFDCA
Color
Yellow
Item
Shoe Cover

Description

  • Protect shoes and surfaces from fluids, grease, dirt, and grime
  • Durable latex repels liquids and protects against punctures and tears
  • Textured sole provides traction on slippery surfaces
  • Flexible double chlorinated latex is highly elastic to fit snugly for easy donning
  • Disposable and economical
  • Yellow color aids in contamination control
  • Size Large fits shoe sizes 9-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.