Zoro Homepage

Sleeves, 18 in Length, 1.0 mil Thick, White, 1000 PK

  • Mfr # B76N10

  • Zoro # G016296746


product price: $54.45
/pk 1000, $0.05/ea

Key Features

Material
Virgin Low Density Polyethylene
Standards
FFDCA
Thickness
1.0 mil
Overall Length
18 in
Size
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B76N10
Zoro #
G016296746
UPC #
810052973241
Country of Origin
China

Dimensions

Thickness
1.0 mil
Overall Length
18 in
Size
18"

Details

Material
Virgin Low Density Polyethylene
Item
Sleeves
Color
White
Standards
FFDCA

Description

  • Lightweight, disposable, and water repellent arm protection
  • Flexible polyethylene for all-day wear
  • Keeps skin and hair from contaminating product
  • Protects against dust, dirt, grime, and fluids
  • 18" length with elastic ends
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.